Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1705608
Zoro # G5787835
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M4-0.70
- Overall Length 53.00mm
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
- Shank Dia. 4.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1705608
- Zoro # G5787835
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M4-0.70 |
Overall Length | 53.00mm |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Tap Size | M4 |
Thread Length | 19.00mm |
Shank Length | 35.00 mm |
Thread Size | M4x0.7 |
Square Size | 3.33mm |
75% Thread Drill Size | 3.30 |
55% Thread Drill Size | 3.50 mm |
Drill Bit Size | 3.27mm, 3.32mm, 3.36mm, 3.41mm, 3.45mm |
65% Thread Drill Size | 3.40 mm |
Size | M4 |
Pitch Diameter Limit | D6 |
Description
Spiral Flute Tap, Thread Size M4x0.7, Metric Coarse, Overall Length 54.00 mm, Powdered Metal, TiCN, Thread Length 5.00 mm, 75 Percent Thread Drill Size 3.30, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Pool Trowel, Swedish SS, 6" Shank, 14x3" (CF329PF)
- CHICAGO-LATROBE 118° General Purpose Jobber Length Drill Chicago-Latrobe 150 Steam Oxide HSS RHS/RHC Let-H (44178)
- MITUTOYO Digital Micrometer, 0 to 1", Friction (193-211)
- SUPERCUT 137-inch x 1-inch x 0.035 x 10-14 TPI Premium Bimetal Blade (204216)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2230401)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2955000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1733205)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (136008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940001)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11556)
- Osg Taps