Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 3 Flutes
Mfr # 1650503308
Zoro # G7567944
$57.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 110.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.367"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1650503308
- Zoro # G7567944
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 110.00mm |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-15/16" |
Square Size | 0.2740 in |
Tap Length Standard | DIN |
65% Thread Drill Size | 11.00 mm |
55% Thread Drill Size | 11.30 mm |
Thread Size | 1/2"-13 |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Shank Length | 2 3/8 in |
75% Thread Drill Size | 0.4219 |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 4 5/16 in, Powdered Metal, TiCN, Thread Length 9/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULTRA-DEX USA Indexable Drill, UD-0656-2D-063 (UD-0656-2D-063)
- APEX TOOL GROUP 1/2 in Drive Bit Holders Adapters With Set Screw, SAE, 1 pcs, Natural (SC-514)
- ALLWAY Steel Single Edge Razor Blade 1-9/16 in. L 10 pk (SEB10)
- MITUTOYO Square, In, Cera, As-1, 2 pcs. (516-847-26)
- OSG Spiral Flute Tap, 1/2"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1650503508)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1719008)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650010308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986400)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2907400)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771201)
- Osg Spiral Flute 3-Flute Taps