Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1650001408
Zoro # G7472123
product price: $64.99
/ea
$64.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 100.00mm
- Tap Thread Size M12-1.00
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650001408
- Zoro # G7472123
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 100.00mm |
Tap Thread Size | M12-1.00 |
Shank Dia. | 9.32mm |
Tap Dimension Type | Metric |
Tap Size | M12 |
Thread Length | 49.00mm |
55% Thread Drill Size | 11.25 mm |
Square Size | 6.98mm |
Drill Bit Size | 10.96mm, 11.03mm, 11.09mm, 11.16mm, 11.22mm |
75% Thread Drill Size | 11.00 |
Shank Length | 50.90 mm |
65% Thread Drill Size | 7/16 in |
Tap Length Standard | DIN |
Thread Size | M12x1 |
Size | M12 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M12x1, Metric Fine, Overall Length 100.00 mm, Powdered Metal, TiCN, Thread Length 12.00 mm, 75 Percent Thread Drill Size 11.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Knurled Knob Size: 1 D=8-32, D1= 21, H=22, Thermoplastic Black, Comp: Stainless Steel, Cap: Black (K0247.01AE)
- CTA MANUFACTURING TORX SOCKET SET 15 PC EP (CTA5420)
- EXXO 4-3/4 Inch Drill Press Vise (5523)
- AMPG Height Gage Attachment, Starrett PT08054 (Z1002)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1732805)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512308)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512108)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- OSG Sp Flute Tap, Mod Bottom, M4x0.50, V Coat (1650000208)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (31502301)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- Osg Spiral Flute 3-Flute Taps