Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1650001208
Zoro # G8576863
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M10-1.25
- Overall Length 100.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650001208
- Zoro # G8576863
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M10-1.25 |
Overall Length | 100.00mm |
Shank Dia. | 9.70mm |
Tap Dimension Type | Metric |
Tap Size | M10 |
Thread Length | 39.00mm |
55% Thread Drill Size | 9.10 mm |
Drill Bit Size | 8.70mm, 8.78mm, 8.86mm, 8.94mm, 9.03mm |
Thread Size | M10x1.25 |
Shank Length | 61.00 mm |
Tap Length Standard | DIN |
75% Thread Drill Size | 0.3438 |
Square Size | 7.26mm |
65% Thread Drill Size | 8.90 mm |
Size | M10 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M10x1.25, Metric Fine, Overall Length 100.00 mm, Powdered Metal, TiCN, Thread Length 12.00 mm, 75 Percent Thread Drill Size 0.3438, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M18 FUEL 1/2 in. Compact Impact Wrench with Pin Detent (Tool Only) (2855P-20)
- BLACK & DECKER Wheel Guard R (429584-00)
- FLEX NORTH AMERICA Masonry Saw, Electric, Blade Dia. 5" (CS 40 Wet)
- GAMMON REEL Gammon Reel 001 6-1/2Ft (1.9m) Orange Cord for Surveyors (15-001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (140101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302000701)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986601)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34300801)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2232401)
- Osg Taps