Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1650000908
Zoro # G8576854
original price:
$40.89
18% off
new price: $33.32
/ea
$33.32
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 90.00mm
- Tap Thread Size M8-1.00
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1650000908
- Zoro # G8576854
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 90.00mm |
Tap Thread Size | M8-1.00 |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 35.00mm |
Square Size | 6.05mm |
Thread Size | M8x1 |
75% Thread Drill Size | 7.00 |
Tap Length Standard | DIN |
Drill Bit Size | 6.96mm, 7.03mm, 7.09mm, 7.16mm, 7.22mm |
65% Thread Drill Size | 9/32 in |
55% Thread Drill Size | 7.25 mm |
Shank Length | 55.00 mm |
Size | M8 |
Pitch Diameter Limit | D5 |
Description
Spiral Flute Tap, Thread Size M8x1, Metric Fine, Overall Length 90.00 mm, Powdered Metal, TiCN, Thread Length 10.00 mm, 75 Percent Thread Drill Size 7.00, Thread Limit D5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORTON Chrome Plated Fixed Handle, 5/16"-18 Thread, 3.23" Length (H-53)
- BETA 3/8" Drive Metric, 7 pcs (009100503)
- BONDHUS 6 Piece SAE T-Shape Hex Key Set, 13146 (13146)
- WIHA PokitPak Slotted and Phillips Titanium Coated Insert Bits in Molded Case (71198)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732001)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650006208)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930301)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512108)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650004708)
- OSG Spiral Flute Tap, Bottoming, 3 (2986900)
- Osg Taps