Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1305711808
Zoro # G5815555
$50.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 5/16"-18
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1305711808
- Zoro # G5815555
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
55% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-18 |
Square Size | 0.2380 in |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Size | 5/16 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, Powdered Metal, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS A4003 Arbor 1/2" Straight Shank/3JT (7351N)
- WESTWARD File Set, American, Assorted, 3 pcs. (30PA45)
- MILWAUKEE TOOL Impact Wrench, Bare Tool, Battery, 12VDC (2555-20, 48-11-2420)
- MAHR Dial Test Indicator, 38mm Dial Size (4307200)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1412901)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (31500701)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305710608)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, TiCN (1752408)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1722501)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1771101)
- Osg Taps