Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1305711408
Zoro # G5615084
product price: $45.15
/ea
$45.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size 1/4"-20
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1305711408
- Zoro # G5615084
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Shank Length | 1 9/16 in |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
65% Thread Drill Size | #5 |
Square Size | 0.1900 in |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 9/16 in, Powdered Metal, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size #7, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DREMEL Tile Cutting Bit (562)
- BOSCH 2-Cutter Hammer Drill Bit 3/8" x 18"L, SDS Plus (HC2067)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 5/32 (42610)
- RIDGID Jaw Insert Set, For 5A191, PK3 (34782)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305714608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2907401)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1650004708)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, UNC, 3 Flutes, Oxide (2917501)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430100)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming 3 Flutes (282120)
- Osg Spiral Flute 3-Flute Taps