Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1303901108
Zoro # G0628019
product price: $47.15
/ea
$47.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3.380"
- Tap Thread Size 3/8"-24
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1303901108
- Zoro # G0628019
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 3.380" |
Tap Thread Size | 3/8"-24 |
Tap Size | 3/8" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Thread Length | 11/16" |
Pitch Diameter Limit | H3 |
Thread Size | 3/8"-24 |
Square Size | 0.2420 in |
75% Thread Drill Size | 8.50 mm |
Shank Length | 1 7/16 in |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 5/8 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 3/8 in. Drive Extra Long Hex Bit Set, Metric, 6-Piece (J4990-SMXL)
- IRWIN Aviation Snip, Right/Straight, 10 in, Hot Drop Forged Blades (2073112)
- LENOX Hd Metal Blade 9X1X 042X10, PK25, 25 PK (20177B9110R)
- PROTO Satin Service Wrench 1-1/8" (J3536)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1650501408)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2988000)
- Osg Spiral Flute 2-Flute Taps