Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1303901100
Zoro # G0627903
$41.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Overall Length 3.380"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1303901100
- Zoro # G0627903
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 3.380" |
Tap Size | 3/8" |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 1/2" |
Thread Size | 3/8"-24 |
65% Thread Drill Size | R |
55% Thread Drill Size | 11/32 in |
Square Size | 0.2420 in |
Shank Length | 1 7/16 in |
75% Thread Drill Size | 8.50 mm |
Description
Screw Thread Insert STI Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 5/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5/8 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIDIA Pipe Tap, 1/8"-27, Taper, 4 Flutes, NPT (16354)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 30mm 12 pt Metric Socket, 12 Points (48030)
- TITAN Mig Wire Utility Pliers (11448)
- MILWAUKEE TOOL M12 FUEL SURGE 1/4 in. Hex Hydraulic Driver Kit (2551-22)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003808)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- OSG Spiral Flute Tap, #6-32, Plug, 2 Flutes, UNC (1412401)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- Osg Spiral Flute 2-Flute Taps