Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1303900808
Zoro # G0628037
product price: $36.75
/ea
$36.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 5/16"-18
- Overall Length 2.940"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1303900808
- Zoro # G0628037
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 5/16"-18 |
Overall Length | 2.940" |
Tap Size | 5/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
65% Thread Drill Size | 17/64 in |
75% Thread Drill Size | F |
Square Size | 0.2850 in |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
Shank Length | 1 11/16 in |
Description
Screw Thread Insert STI Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 15/16 in, High Speed Steel, TiCN, Right Hand, Thread Length 35/64 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENDESIGNS W1133-18B 18 in. Pipe Wrench - Bulk (DE748689)
- JET Jet Mill Drill Stand For 18F193/4/5 (350045)
- PROTO 3/8 in Drive Ball Hex Socket Bit SAE 5/32 in Tip, 6 3/32 in L (J4905BD)
- ZORO SELECT Drill Bushing, Type L, Drill Size 3/4 In (L6422NC)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900600)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645014203)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- Osg Spiral Flute 2-Flute Taps