Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 1303900600
Zoro # G0628061
$27.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2.720"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1303900600
- Zoro # G0628061
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2.720" |
Tap Size | 1/4" |
Shank Dia. | 0.429" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 5/16" |
Square Size | 0.2380 in |
55% Thread Drill Size | #3 |
Shank Length | 1 19/32 in |
75% Thread Drill Size | #7 |
Thread Size | 1/4"-20 |
65% Thread Drill Size | #5 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1/2 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 5" Electronic Stone Polisher with Splash Guard (PK5011CX1)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #18 (46688)
- KRAFT TOOL White/Black Bonded Braided Nylon Line (BC352W)
- HHIP 3/4-10 X 7" Long Alloy Steel Stud (3436-3771)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottom, Semi-Bottom, 2 Flutes (1650501908)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- Osg Taps