Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 11601
Zoro # G9667576
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 70.00mm
- Tap Thread Size M8-1.25
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 11601
- Zoro # G9667576
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 70.00mm |
Tap Thread Size | M8-1.25 |
Shank Dia. | 6.20mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 30.00mm |
Square Size | 5.00mm |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
Shank Length | 33.00 mm |
65% Thread Drill Size | I |
Thread Size | M8x1.25 |
Tap Length Standard | JIS |
75% Thread Drill Size | H |
55% Thread Drill Size | 7.10 mm |
Size | M8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 70.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 15.00 mm, 75 Percent Thread Drill Size H, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Concreters Nippers 8 3/4 (99 01 220 SBA)
- STARRETT Bi-Metal Fast Cut Hole Saw 4-1/4" (108mm) (FCH0414-G)
- PELICAN Black Protective Case, 19.87"L x 13.9"W x 4.68"D (1490CC#1)
- REGAL CUTTING TOOLS #10-24 NC H6 Plug SuperTuf MF-DA Forming Tap with TiCN (077903MS)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650013008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11621)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991801)
- OSG Spiral Flute Tap, #10-24, Modified Bottoming, UNC, 3 Flutes, Oxide (2918401)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1749101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1762308)
- GREENFIELD THREADING Spiral Flute Tap, Plug, 3 (282351)
- Osg Taps