Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 11571
Zoro # G2774497
product price: $9.25
/ea
$9.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Overall Length 60.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 11571
- Zoro # G2774497
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 60.00mm |
Shank Dia. | 5.50mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 22.00mm |
Thread Size | M5x0.8 |
Shank Length | 38.00 mm |
55% Thread Drill Size | 4.40 mm |
75% Thread Drill Size | 4.20 |
Tap Length Standard | JIS |
Square Size | 4.50mm |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
65% Thread Drill Size | 4.30 mm |
Size | M5 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 64.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 11.00 mm, 75 Percent Thread Drill Size 4.20, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Precision Slotted Screwdriver 1/8 in Round (26070)
- MAHR Digital Indicator Pencil Probe, For 5RHJ5 (2033099)
- MILWAUKEE TOOL Milwaukee® 48-32-4521 Shockwave„¢ Bit Tip Holder Mag 6" (48-32-4521)
- KIPP Tether Cable Form:C With Loop L=300, Stainless Steel, Comp:Aluminum (K0367.2300)
- OSG Spiral Flute Tap, Bottoming, 3 (5003500)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1713601)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (10900600)
- OSG Spiral Flute Tap Plug, 3 Flutes (5007000)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1432500)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1716108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2992501)
- Osg Taps