Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 3 Flutes
Mfr # 10900600
Zoro # G9306945
original price:
$22.00
13% off
new price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M6-1.00
- Overall Length 69.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 8.08mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 10900600
- Zoro # G9306945
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M6-1.00 |
Overall Length | 69.00mm |
Shank Dia. | 8.08mm |
Tap Dimension Type | Metric |
Tap Size | M6 |
Thread Length | 34.00mm |
Pitch Diameter Limit | D3 |
75% Thread Drill Size | 5.00 mm |
Square Size | 6.05 mm |
65% Thread Drill Size | 13/64 in |
Thread Size | M6x1 |
Shank Length | 40.00 mm |
55% Thread Drill Size | 5.25 mm |
Description
Screw Thread Insert STI Tap, Thread Size M6x1, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 10.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D3, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKODA MT3 Skoda Heavy Duty Live Centres (310115)
- HHIP 3/4 X 3/16 X 3/8 X 2-3/8 60 Degree M42 8% Cobalt Double Angle Cutter (2006-0301)
- IGAGING 0-1" iP54 EZ Data Electronic Digital Tube Micrometer - 35-054-UT1 (35-054-UT1)
- PRECISION BRAND Feeler Gauge, 0.0020x12 L, PK12 (19170)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986001)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1703708)
- OSG Spiral Flute Tap, 1/4"-28, Bottoming, UNF, 3 Flutes, Oxide (140501)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2940301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1715808)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2913400)
- Osg Spiral Flute 3-Flute Taps