Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3 Flutes
Mfr # 10900300
Zoro # G9306911
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 53.00mm
- Tap Thread Size M3-0.50
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 10900300
- Zoro # G9306911
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 53.00mm |
Tap Thread Size | M3-0.50 |
Shank Dia. | 4.10mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 19.05mm |
Pitch Diameter Limit | D2 |
75% Thread Drill Size | 2.50 mm |
Thread Size | M3x0.5 |
Square Size | 2.79 mm |
65% Thread Drill Size | #38 |
Shank Length | 32.00 mm |
55% Thread Drill Size | #37 |
Description
Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric, Overall Length 50.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 5.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCM Tapping Chuck Syncrolized 1-23400-40C (23400-40CAT)
- PRIME-LINE Wet Tile Saw, 7 in. Blade Diam., Water Reservoir System, 5300 RPM Single Pack (G02773)
- CARICA Telescoping Acrylic Magnifier (17305)
- VEGA Torx 10 Power Bit x 2-3/4 (170T10A)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1432105)
- OSG Spiral Flute Tap, Plug, 3 (1305900408)
- OSG Spiral Flute Tap, Bottoming, 3 (2985305)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2995701)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (145908)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- Osg Spiral Flute 3-Flute Taps