Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 31500701
Zoro # G9303016
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 31500701
- Zoro # G9303016
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 1/4"-20 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1-1/8" |
Pitch Diameter Limit | H2 |
Square Size | 0.2380 in |
Shank Length | 1 19/32 in |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Thread Size | 1/4"-20 |
75% Thread Drill Size | #7 |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 1/2 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEDY Rolling Tool Cabinet, K2000 Series, 7-Drawers, Brown, 29" W x 20" D x 35" H (297XB)
- OSG Straight Flute Hand Tap, Bottoming, 4 (12601000)
- BOSCH 2-Cutter Hammer Drill Bit 3/16" x 12"L, SDS Plus (HC2014)
- BONDHUS Pivot Head Standard Wrench Set Chrome (8-Piece) (00017)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1749108)
- OSG Spiral Flute Tap, M6-1.00, Modified Bottoming, Metric Coarse, TiCN (2991008)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (1650502708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1732805)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, Oxide (2908801)
- Osg Spiral Flute 3-Flute Taps