Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 30202301
Zoro # G9305283
product price: $75.99
/ea
Free Shipping & Returns
$75.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 3-19/32"
- Tap Thread Size 7/16"-20
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 30202301
- Zoro # G9305283
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 3-19/32" |
Tap Thread Size | 7/16"-20 |
Shank Dia. | 0.429" |
Tap Dimension Type | Inch |
Tap Size | 7/16" |
Thread Length | 1-21/32" |
Pitch Diameter Limit | H4 |
Square Size | 0.2750 in |
65% Thread Drill Size | 10.00 mm |
55% Thread Drill Size | 10.20 mm |
75% Thread Drill Size | 9.95 mm |
Shank Length | 1 7/16 in |
Thread Size | 7/16"-20 |
Description
Screw Thread Insert STI Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 3/8 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 45/64 in, Tap Chamfer Modified Bottoming, Thread Limit H4, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Bon 21-275 Horse Shoe Shim, 1/8" Red 1000/Pkg (21-275)
- DAVIES Ball Knob, 3/8-16 Thread Size, 1.50"L, Blind Tap (0035-X)
- DRILL AMERICA #36 HSS Polished Jobber Length Drill Bit (D/AP36)
- L.H. DOTTIE 9" L x General Rough-In, All Woods, & Nail-Embedded Wood Cutting Reciprocating Saw Blade (R956BR)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2931501)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (10900300)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2932001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1722808)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985600)
- OSG Spiral Flute Tap, M10-1.50, Plug, Metric, 3 Flutes, TiCN (1986608)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (1985500)
- Osg Taps