Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2994501
Zoro # G5615276
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M8-1.25
- Overall Length 69.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 8.10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2994501
- Zoro # G5615276
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M8-1.25 |
Overall Length | 69.00mm |
Shank Dia. | 8.10mm |
Tap Dimension Type | Metric |
Tap Size | M8 |
Thread Length | 29.00mm |
Square Size | 6.04mm |
75% Thread Drill Size | H |
65% Thread Drill Size | I |
Drill Bit Size | 6.70mm, 6.78mm, 6.86mm, 6.94mm, 7.03mm |
Shank Length | 40.00 mm |
Thread Size | M8x1.25 |
55% Thread Drill Size | 7.10 mm |
Size | M8 |
Pitch Diameter Limit | D9 |
Description
Spiral Flute Tap, Thread Size M8x1.25, Metric Coarse, Overall Length 69.00 mm, High Speed Steel, Black Oxide, Thread Length 10.00 mm, 75 Percent Thread Drill Size H, Thread Limit D11, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit Socket 3/16 Hex 25mm 1/4 Sq. Drive (2010A.25-3/16)
- LISLE Socket Holder, Magnetic, 3/8" D, F/28 Red (40200)
- WILLIAMS 1/4" Dr, 9/64" Size, SAE Hex Bit Socket, 6 Pts (JHWMA4-1/2LA)
- OTC Service Set, Pwr Steer (4530)
- OSG Spiral Flute Tap, #10-32, Modified Bottoming, UNF, 3 Flutes, Oxide (2908801)
- OSG Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide (2992601)
- OSG Spiral Flute Tap, #4-40, Plug, 2 Flutes, UNC (1406408)
- OSG Spiral Flute Tap, Bottoming, 3 (2986000)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931601)
- OSG Spiral Flute Tap, Bottoming, 4 (1311301108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2331805)
- Osg Taps