Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2990801
Zoro # G2096464
product price: $28.79
/ea
$28.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M5-0.80
- Overall Length 60.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 5.00mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2990801
- Zoro # G2096464
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M5-0.80 |
Overall Length | 60.00mm |
Shank Dia. | 5.00mm |
Tap Dimension Type | Metric |
Tap Size | M5 |
Thread Length | 22.00mm |
65% Thread Drill Size | 4.30 mm |
55% Thread Drill Size | 4.40 mm |
Shank Length | 38.00 mm |
Drill Bit Size | 4.17mm, 4.22mm, 4.27mm, 4.32mm, 4.38mm |
Square Size | 3.86mm |
75% Thread Drill Size | 4.20 |
Thread Size | M5x0.8 |
Size | M5 |
Pitch Diameter Limit | D7 |
Description
Spiral Flute Tap, Thread Size M5x0.8, Metric Coarse, Overall Length 60.00 mm, High Speed Steel, Black Oxide, Thread Length 6.00 mm, 75 Percent Thread Drill Size 4.20, Thread Limit D4, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOWA HIGH PERFORMANCE TAPS M5 x 0.8mm H.S.S. Metric Taper Hand Taps (123497)
- DRILLCO 29PC NITRO MECH DRILL PAL SET-1/16-1/2 BY 64ths (350NW29)
- JACOBS Cutterhead Link Cl (31410)
- X1 TOOLS T-15 Torque Driver Bit, 1 Long 1 Bit by X1 Tools (X1E-CON-BIT-T15-1000x1)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (144801)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2985601)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988501)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986005)
- OSG Spiral Flute Tap, Bottoming, 3 (1316210408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305711708)
- OSG Spiral Flute Tap, 5/16"-18, Modified Bottoming, UNC, 3 Flutes, TiN (2330805)
- Osg Taps