Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2941708
Zoro # G5675862
product price: $32.95
/ea
$32.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Overall Length 2-15/16"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2941708
- Zoro # G5675862
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
65% Thread Drill Size | R |
75% Thread Drill Size | 8.50 |
Shank Length | 1 21/32 in |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
Square Size | 0.2850 in |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Size | 3/8 |
Pitch Diameter Limit | H7 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, High Speed Steel, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H7, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERNAL TOOL Threading Tool, 2.5 in L, Carbide (30-1475)
- SCIENTIFIC CUTTING TOOLS Port Tool, MS33649, Solid, 9/16-18 UNJF (MS33649-6S)
- HHIP 9mm Combination Wrench (7023-2015)
- MARSHALLTOWN Stainless Steel, Taping Knife, 8" X 3-1/8" (4508SD)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1645012205)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650512108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2928000)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8006900)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2930301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- REGAL CUTTING TOOLS 5/16"-24 NF H3 3 Flute Mod. Bottom SuperTuf Ti Spiral Flute Tap w TiCN (074648MS)
- Osg Taps