Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2926408
Zoro # G9279322
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 5/16"-24
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2926408
- Zoro # G9279322
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 5/16"-24 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
65% Thread Drill Size | J |
Drill Bit Size | 0.2692 in, 0.2719 in, 0.2746 in, 0.2773 in, 0.2800 in |
55% Thread Drill Size | 9/32 in |
75% Thread Drill Size | I |
Shank Length | 1 19/32 in |
Thread Size | 5/16"-24 |
Square Size | 0.2380 in |
Size | 5/16 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-24, UNF, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size I, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- AMPCO SAFETY TOOLS Adj. Wrench, Nonspark, 8", 1-1/8", Natural (W-71)
- RIDGID Battery and Charger Kit, 18V DC, 3.7 lb (66013)
- CURRENT TOOLS 1 1/4" and 1 1/2" Mechanical Bender for RIGID/IMC conduit (751)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1724308)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941601)
- OSG Spiral Flute Tap, Plug, 3 (1430008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2911408)
- OSG Spiral Flute Tap, Bottoming, 3 (1756301)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1755708)
- OSG Spiral Flute Tap, Plug 3 Flutes (5003400)
- Osg Spiral Flute 3-Flute Taps