Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2907008
Zoro # G5832626
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #5-40
- Overall Length 1-15/16"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2907008
- Zoro # G5832626
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #5-40 |
Overall Length | 1-15/16" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #5 |
Thread Length | 5/8" |
65% Thread Drill Size | #37 |
Thread Size | #5-40 |
55% Thread Drill Size | #36 |
Shank Length | 1 9/32 in |
Square Size | 0.1090 in |
Drill Bit Size | 0.0990 in, 0.1006 in, 0.1023 in, 0.1039 in, 0.1055 in |
75% Thread Drill Size | #39 |
Size | #5 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #5-40, UNC, Overall Length 1 29/32 in, High Speed Steel, TiCN, Thread Length 3/16 in, 75 Percent Thread Drill Size #39, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL Hammer Drill Bit, SDS Plus, 3/4x12 In (48-20-7215)
- LENOX Band Saw Blade, 10 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Pro Series (1792714)
- STAHLWILLE TOOLS 12, 5 mm (1/2") INHEX socket Size 9/16 " L.60 mm (03450034)
- DRILL AMERICA 2-1/4"-4-1/2 SPEC HEX DIE (DWTSH2-1/4-4-1/2)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (140101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (34500401)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1733205)
- OSG Spiral Flute Tap, Bottoming, 3 (135608)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1413501)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1650500708)
- Osg Taps