Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2331805
Zoro # G0449687
$53.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Overall Length 4"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2331805
- Zoro # G0449687
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 4" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
75% Thread Drill Size | 8.50 |
Square Size | 0.2860 in |
55% Thread Drill Size | 11/32 in |
Thread Size | 3/8"-24 |
Shank Length | 2 17/32 in |
65% Thread Drill Size | R |
Tap Length Standard | DIN |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
Size | 3/8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 3 29/32 in, High Speed Steel, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN711-KUS-200-W-L Adhesive Ruler (GN711)
- INGERSOLL-RAND Small Wrench (301-69A)
- KODIAK CUTTING TOOLS 5/16-18 Standard Hand Tap 3 Piece Tap Sets (5503047)
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (41D614)
- OSG Spiral Flute Tap, 3/8"-24, Modified Bottoming, UNF, 3 Flutes, TiCN (2926808)
- OSG Spiral Flute Tap, Modified Bottoming 0 Flutes (1654001508)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1732805)
- OSG Spiral Flute Tap, Bottoming, 4 (1311301108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2992101)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2913800)
- Osg Spiral Flute 3-Flute Taps