Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2231601
Zoro # G3106354
$29.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-16
- Overall Length 4"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.381"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2231601
- Zoro # G3106354
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-16 |
Overall Length | 4" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
Drill Bit Size | 0.3101 in, 0.3141 in, 0.3182 in, 0.3222 in, 0.3263 in |
Shank Length | 2 17/32 in |
65% Thread Drill Size | P |
Thread Size | 3/8"-16 |
75% Thread Drill Size | 0.3125 |
55% Thread Drill Size | 8.40 mm |
Tap Length Standard | DIN |
Square Size | 0.2850 in |
Size | 3/8 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 3/8 In.-16, UNC, Overall Length 3 29/32 in, High Speed Steel, Black Oxide, Thread Length 1/2 in, 75 Percent Thread Drill Size 0.3125, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEPHYR Bit Holder, 1/4" Drive Size, 4" L (ZNM10-L4)
- FREUD Thin Kerf Gang Rip Blade, 250mm (LM0108)
- SUMITOMO Milling Insert, ACK300 Grade, Carbide (AXMT170508PEERG-ACK300)
- TEKTON Hand Drive Extension 3/8 Inch Drive x 10 3/8 in. Dr, 10 in L (SHA11110)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2941101)
- OSG Sp Flute Tap, Mod Bottom, M12x1.75, V Coat (1650001708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001408)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2988200)
- OSG Spiral Flute Tap, Bottoming, 3 (2985800)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (1316210108)
- WALTER Spiral Flute Tap, M4-0.70, Plug, Metric Coarse, 3 Flutes, Uncoated (P40519-M4)
- Osg Taps