Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 2230001
Zoro # G2340082
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 3"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.255"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2230001
- Zoro # G2340082
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 3" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Shank Length | 1 15/16 in |
Square Size | 0.1900 in |
Thread Size | 1/4"-20 |
Tap Length Standard | DIN |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
75% Thread Drill Size | #7 |
55% Thread Drill Size | #3 |
65% Thread Drill Size | #5 |
Size | 1/4 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 3 1/8 in, High Speed Steel, Black Oxide, Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit Not Rated, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP Bit 1/4 Hex Drv Power No10 T (49-TX-10)
- VITREX Grout Seal Bottle (10279)
- DEWALT Battery, 1.7 Ah Capacity, 20V, 0.8 lb (DCBP034G)
- KNIPEX Wire Strippers, 6 1/4" 4-in-1 Electricia (13 02 160 SB)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988100)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650012608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990601)
- OSG Spiral Flute Tap, #8-32, Modified Bottoming, UNC, 3 Flutes, TiCN (2907808)
- OSG Spiral Flute Tap, Plug 3 Flutes (5003400)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2992301)
- KODIAK CUTTING TOOLS #4-40 Spiral Flute Semi-Bottoming Tap HSS ALTIN Coated (5513629)
- Osg Taps