Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1747401
Zoro # G9274431
product price: $20.45
/ea
$20.45
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #10-32
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.194"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1747401
- Zoro # G9274431
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #10-32 |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Square Size | 0.1520 in |
Thread Size | #10-32 |
Size | #10 |
Pitch Diameter Limit | H4 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, Powdered Metal, Black Oxide, Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit H4, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FREEMAN PFS105 Pneumatic 10.5-Gauge 1-9/16" Fencing Stapler with Case (PFS105)
- KO-KEN Bit Slotted 1.2 x 8 80mm 5/16 Hex Drive (100S.80-8)
- CLE-LINE 135° Heavy-Duty TiN-Tipped Jobber Length Drill Cle-Line 1500-TT TiN Tipped HSS RHS/RHC #25 (C97379)
- GEDORE Combination Pliers, Angled, 6-1/4" (8248-160 JC)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2992308)
- OSG Spiral Flute Tap, M8-1.25, Plug, 3 Flutes, Metric Coarse (1315900508)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- OSG Spiral Flute Tap, Plug, 3 (1430400)
- OSG Spiral Flute Tap, 5/16"-24, Bottoming, UNF, 3 Flutes, Bright (2985900)
- OSG Spiral Flute Tap, Bottoming, 3 (1755601)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (140201)
- Osg Spiral Flute 3-Flute Taps