Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1733401
Zoro # G3240571
product price: $55.45
/ea
$55.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 3-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1733401
- Zoro # G3240571
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
75% Thread Drill Size | 0.4219 |
Shank Length | 1 13/32 in |
55% Thread Drill Size | 11.30 mm |
65% Thread Drill Size | 11.00 mm |
Drill Bit Size | 0.4201 in, 0.4251 in, 0.4301 in, 0.4351 in, 0.4400 in |
Thread Size | 1/2"-13 |
Square Size | 0.2750 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/2 In.-13, UNC, Overall Length 3 11/32 in, High Speed Steel, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 0.4219, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN Pilot for RotaLoc Cutters (17100)
- EKLIND HEX KEY T HNDL 6"" 7/32"" (51614)
- UNITED ABRASIVES/SAIT Saw BladeT112x332x1EzChopPK10 (24034)
- PROTO Proto J5254 Drive Adapter 1/2" F x 3/8" M (J5254)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1706201)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1430101)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2992101)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2912401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2913401)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1650501808)
- WIDIA Spiral Flute Tap, Modified Bottoming, 3 (5357054)
- Osg Spiral Flute 3-Flute Taps