Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1733105
Zoro # G9275025
product price: $33.99
/ea
$33.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 3/8"-24
- Overall Length 2-15/16"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1733105
- Zoro # G9275025
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 3/8"-24 |
Overall Length | 2-15/16" |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Tap Size | 3/8" |
Thread Length | 1-1/4" |
55% Thread Drill Size | 11/32 in |
65% Thread Drill Size | R |
Drill Bit Size | 0.3317 in, 0.3344 in, 0.3371 in, 0.3398 in, 0.3425 in |
75% Thread Drill Size | 8.50 |
Square Size | 0.2860 in |
Thread Size | 3/8"-24 |
Shank Length | 1 21/32 in |
Size | 3/8 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 3/8 In.-24, UNF, Overall Length 2 29/32 in, Powdered Metal, TiN, Thread Length 1/2 in, 75 Percent Thread Drill Size 8.50, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ULLMAN Magnetic Pick-Up Tool, 19 In. L, 2 lb. (NO. 4T)
- DRILL AMERICA 1in-27 UNS HSS Plug Tap and 24.50mm HSS 1/2in Shank Drill Bit Kit (POUFS1-27)
- CENTURY DRILL & TOOL Professional Insert Bit Holder, 1/4x3 in. (70530)
- DRILL AMERICA 1-5/16" Reduced Shank HSS Drill Bit 1/2" Shank 3-Flat Shank, Drill Bit Point Angle: 118 Degrees (D/A3F1-5/16)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315261)
- OSG Spiral Flute Tap, #5-40, Bottoming, 2 Flutes, UNC (1407100)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302001401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732408)
- OSG Spiral Flute Tap, Bottoming, 3 (1987001)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305714608)
- OSG Spiral Flute Tap, Bottoming, 3 (8012100)
- Osg Spiral Flute 3-Flute Taps