Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1732801
Zoro # G0356727
original price:
$28.69
15% off
new price: $24.29
/ea
$24.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 5/16"-18
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.318"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1732801
- Zoro # G0356727
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 5/16"-18 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Tap Size | 5/16" |
Thread Length | 1-1/8" |
Thread Size | 5/16"-18 |
55% Thread Drill Size | I |
65% Thread Drill Size | 17/64 in |
Shank Length | 1 19/32 in |
75% Thread Drill Size | F |
Square Size | 0.2380 in |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
Size | 5/16 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, Black Oxide, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2-3/8" 12 pt SAE Socket, 12 Points (J5776)
- TEKTON 3/8 Inch Drive x 1-1/16 in. 6-Point Flare Nut Crowfoot Wrench (WCF15227)
- WESTWARD Paint Scraper, 2-1/2", Tungsten Carbide (13A697)
- COILHOSE PNEUMATICS Ready Blast Blow Gun Kit - Display (CO RB-KIT)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (138301)
- OSG Spiral Flute Tap, Plug 3 Flutes (1986308)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8005700)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (31500808)
- OSG Spiral Flute Tap, Bottoming, 4 (1311301108)
- OSG Spiral Flute Tap, Bottoming, 3 (1413308)
- WIDIA Spiral Flute Tap, Semi-Bottoming, 3 (VTSFT-TC5052)
- Osg Spiral Flute 3-Flute Taps