Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1720501
Zoro # G1840702
product price: $73.95
/ea
$73.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/2"-13
- Overall Length 3-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1720501
- Zoro # G1840702
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/2"-13 |
Overall Length | 3-3/8" |
Shank Dia. | 0.367" |
Tap Dimension Type | Inch |
Tap Size | 1/2" |
Thread Length | 1-21/32" |
75% Thread Drill Size | 9.95 |
65% Thread Drill Size | 11.00 mm |
Drill Bit Size | 0.3855 in, 0.3888 in, 0.3920 in, 0.3953 in, 0.3985 in |
55% Thread Drill Size | 11.30 mm |
Thread Size | 7/16"-20 |
Shank Length | 1 7/16 in |
Square Size | 0.2420 in |
Size | 1/2 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 7/16 In.-20, UNF, Overall Length 3 1/8 in, Powdered Metal, Black Oxide, Thread Length 9/16 in, 75 Percent Thread Drill Size 9.95, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO DIN653-M3-16 Flat Knurled Thumb Screw (3N16F48)
- MOUNTAIN Ratcheting Flex Wrench, 13X15mm (EX-PFFGBXZ16181)
- EXCELTA Tweezer, Fine, 4-1/4 in. L, SS, 1/64 in. Tip (3C-SA)
- TEKTON 3/8 Inch Drive x 6 Inch Impact Extension (SIA11106)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1771301)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2918800)
- OSG Spiral Flute Tap, Plug 0 Flutes (1432005)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1302002401)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991408)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (136701)
- WALTER Spiral Flute Tap Plug, 3 Flutes (P28569-BSW1/2)
- Osg Spiral Flute 3-Flute Taps