Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1719008
Zoro # G9272514
product price: $43.89
/ea
$43.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #4-40
- Overall Length 1-7/8"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.141"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1719008
- Zoro # G9272514
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #4-40 |
Overall Length | 1-7/8" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Thread Length | 9/16" |
Drill Bit Size | 0.0860 in, 0.0876 in, 0.0893 in, 0.0909 in, 0.0925 in |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 |
Square Size | 0.1090 in |
55% Thread Drill Size | 3/32 in |
65% Thread Drill Size | 2.30 mm |
Shank Length | 1 5/16 in |
Size | #4 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #4-40, UNC, Overall Length 1 29/32 in, Powdered Metal, TiCN, Thread Length 1/2 in, 75 Percent Thread Drill Size 2.20, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRO-SERIES Pro-Series 8 Piece High Speed Steel No.1-No.8 Center Drill Set (5000-3003)
- JONES STEPHENS Slip Jaw Pliers, 10", 2-1/8" Capacity (P60001)
- KNIPEX 4 1/2 in Diagonal Cutting Plier Standard Cut Uninsulated (77 12 115)
- LEATHERHEAD TOOLS American Hook, 4 ft. Pro-Lite Pole, HiViz Yellow (PLY-4AH-B)
- OSG Spiral Flute Tap, Bottoming, 3 (1986408)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (8015400)
- OSG Spiral Flute Tap, Bottoming, 3 (8010900)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2986005)
- OSG Spiral Flute Tap, 5/16"-24, Plug, UNF, 3 Flutes, Bright (1430600)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (31500808)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1716308)
- Osg Spiral Flute 3-Flute Taps