Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1716301
Zoro # G9302797
product price: $31.75
/ea
$31.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-1/2"
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1716301
- Zoro # G9302797
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2-1/2" |
Tap Thread Size | #10-32 |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 1" |
Pitch Diameter Limit | H2 |
Thread Size | #10-32 |
75% Thread Drill Size | #21 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1900 in |
65% Thread Drill Size | 4.15 mm |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, Powdered Metal, Black Oxide, Right Hand, Thread Length 13/32 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPER TOOL Chucking Reamer, 28mm, 8 Flute, Carbide Tip (5655280)
- KLEIN TOOLS Replacement Nut for Cable Cutter Cat. No. 63041 (63083)
- DYNABRADE Air Finishing Tool, 14-5/8 In. L, 3400 rpm (13204)
- DEWALT Hose Assembly (5140128-68)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (8315261)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2291001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931801)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1720201)
- OSG Spiral Flute Tap, Plug 3 Flutes (5001800)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34500508)
- GREENFIELD THREADING Spiral Flute Tap, Bottoming, 3 (282005)
- Osg Spiral Flute 3-Flute Taps