Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1713601
Zoro # G9304802
product price: $31.55
/ea
$31.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2"
- Tap Thread Size #4-40
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1713601
- Zoro # G9304802
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 2" |
Tap Thread Size | #4-40 |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #4 |
Thread Length | 11/16" |
Pitch Diameter Limit | H2 |
Thread Size | #4-40 |
75% Thread Drill Size | 2.20 mm |
Square Size | 0.1100 in |
65% Thread Drill Size | 2.30 mm |
55% Thread Drill Size | 3/32 in |
Shank Length | 1 19/64 in |
Description
Screw Thread Insert STI Tap, Thread Size #4-40, UNC, Overall Length 2 in, High Speed Steel, Black Oxide, Right Hand, Thread Length 1/4 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT WISS 9-1/4" MetalMaster® Offset Straight and Right Cut Aviation Snips (M7R)
- WILLIAMS 1/2" Drive Deep Socket Set (WSSD-11RC)
- SUPERIOR PARTS Stop Lever Spring for Aluminum Magazine SP885-827A / SP885-827AB (SP 885-827A-17)
- WESTWARD Box End Wrench, 5/8", 11/16" Head Sizes (446G58)
- OSG Spiral Flute Tap, Bottoming, 3 (1986408)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1315800108)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2332405)
- OSG Spiral Flute Tap, M14-2.00, Modified Bottoming, Metric Coarse, Oxide (2992601)
- OSG Spiral Flute Tap, Bottoming, 3 (8008700)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711308)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- Osg Taps