Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1703308
Zoro # G5743997
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Overall Length 2-3/8"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Shank Dia. 0.194"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1703308
- Zoro # G5743997
- Country of Origin Mexico
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2-3/8" |
Shank Dia. | 0.194" |
Tap Dimension Type | Inch |
Tap Size | #10 |
Thread Length | 7/8" |
55% Thread Drill Size | 4.25 mm |
75% Thread Drill Size | #21 |
Square Size | 0.1520 in |
65% Thread Drill Size | 4.15 mm |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
Size | #10 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, Powdered Metal, TiCN, Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOKARI Uni-Plus for Round Cables 8-13mm (30400)
- GREENFIELD THREADING Straight Flute Hand Tap , M16-1.50 , Plug , Metric , 3 Flutes (313578)
- EVOLUTION 10-Inch Multi Material Table Saw, 15 Amp (RAGEBLADE)
- RUBBERMAID COMMERCIAL Pad, Absorbent, PK22 (FG425200YEL)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1732801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1716301)
- OSG Spiral Flute Tap, Bottoming, 3 Flutes (8007200)
- OSG Spiral Flute Tap, 5/16"-18, Bottoming, UNC, 3 Flutes, TiCN (1430508)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1986401)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2990801)
- Osg Spiral Flute 3-Flute Taps