Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 140101
Zoro # G1275382
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 140101
- Zoro # G1275382
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2" |
Shank Dia. | 0.141" |
Tap Dimension Type | Inch |
Tap Size | #6 |
Thread Length | 11/16" |
Drill Bit Size | 0.1055 in, 0.1076 in, 0.1096 in, 0.1116 in, 0.1136 in |
Thread Size | #6-32 |
Shank Length | 1 11/32 in |
Square Size | 0.1090 in |
75% Thread Drill Size | #36 |
Size | #6 |
Pitch Diameter Limit | H2 |
Description
Spiral Flute Tap, Thread Size #6-32, UNC, Overall Length 2 1/32 in, Powdered Metal, Black Oxide, Thread Length 5/8 in, 75 Percent Thread Drill Size #36, Thread Limit H2, Thread Direction Right Hand, Number of Flutes 3
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Ergo-Lunar Crimper 2, 6 AWG Wire Ferrule (300-160)
- LENOX Band Saw Blade, 11 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series (87894CLB113355)
- DRILL AMERICA 1-1/4" Hex Shank Bridge Reamer (DWRRB1-1/4HEX)
- STRAUSS Needle File, Swiss, Slitting, 5-1/2 In. L (NF2182D91)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1719008)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11683)
- OSG Spiral Flute Tap, 7/16"-20, Modified Bottoming, UNF, 3 Flutes, TiCN (1723308)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2930401)
- OSG Spiral Flute Tap, Bottoming, 3 (2985405)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1753501)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (136301)
- Osg Spiral Flute 3-Flute Taps