Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1305800708
Zoro # G9278482
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-23/32"
- Tap Thread Size 5/16"-18
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1305800708
- Zoro # G9278482
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2-23/32" |
Tap Thread Size | 5/16"-18 |
Tap Size | 5/16" |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Thread Length | 1-1/8" |
Shank Length | 1 19/32 in |
65% Thread Drill Size | 17/64 in |
55% Thread Drill Size | I |
Thread Size | 5/16"-18 |
Drill Bit Size | 0.2548 in, 0.2584 in, 0.2620 in, 0.2656 in, 0.2692 in |
75% Thread Drill Size | F |
Square Size | 0.2380 in |
Size | 5/16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size 5/16 In.-18, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Thread Length 7/16 in, 75 Percent Thread Drill Size F, Thread Limit 2B, Class of Fit 2B, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEEL GRIP PIPE WRENCH 24"" SG (2253151)
- SWANSON TOOL 54" Professional Box Beam Level with Gelshock End Caps (SVB540)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- URREA 3/4" drive 6-point short impact socket 1-1/4" (7520)
- OSG Spiral Flute Tap, Bottoming, 2 (8003600)
- OSG Spiral Flute Tap, Bottoming, 2 (2988001)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900608)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406501)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5152)
- Osg Spiral Flute 2-Flute Taps