Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1305714608
Zoro # G9272137
product price: $37.89
/ea
$37.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-28
- Overall Length 2-1/2"
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1305714608
- Zoro # G9272137
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-28 |
Overall Length | 2-1/2" |
Shank Dia. | 0.255" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Thread Size | 1/4"-28 |
Shank Length | 1 9/16 in |
Drill Bit Size | 0.2129 in, 0.2152 in, 0.2175 in, 0.2198 in, 0.2222 in |
55% Thread Drill Size | 5.70 mm |
65% Thread Drill Size | 7/32 in |
75% Thread Drill Size | 5.45 |
Square Size | 0.1900 in |
Size | 1/4 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-28, UNF, Overall Length 2 9/16 in, Powdered Metal, TiCN, Thread Length 15/16 in, 75 Percent Thread Drill Size 5.45, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- M.A. FORD Twister Gp 5X Drill Straight Shank, 3.00Mm (30011810)
- ZORO SELECT Yoke, Reaming (401-FA)
- RIDGID Bolt Cutter, S42 (14238)
- BOSCH DareDevil 6 Pc Spade Bit Set /Pch (DSB5006P)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1305711408)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2940801)
- OSG Spiral Flute Tap, Modified Bottoming, 3 Flutes (1713701)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2931600)
- OSG Spiral Flute Tap, Bottoming, 4 (1311301108)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1753108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2993701)
- Osg Spiral Flute 3-Flute Taps