Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1303900608
Zoro # G0627912
$29.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.720"
- Tap Thread Size 1/4"-20
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 1303900608
- Zoro # G0627912
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2.720" |
Tap Thread Size | 1/4"-20 |
Tap Size | 1/4" |
Shank Dia. | 0.480" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H3 |
Thread Length | 5/8" |
65% Thread Drill Size | #5 |
55% Thread Drill Size | #3 |
75% Thread Drill Size | #7 |
Square Size | 0.2380 in |
Thread Size | 1/4"-20 |
Shank Length | 1 19/32 in |
Description
Screw Thread Insert STI Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 23/32 in, High Speed Steel, TiCN, Right Hand, Thread Length 1/2 in, Tap Chamfer Modified Bottoming, Thread Limit H3, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Contact Whl, 1"x3/8"x3/8" (11086)
- KESON Large Nylon Carrying Case, 28 x 16 x 9 In (MPLGCASE)
- CHICAGO-LATROBE Screw Machine Drill Bit, 11/32 in Size, 135 Degrees Point Angle, High Speed Steel, Straight Shank (49222)
- CLC WORK GEAR Tool Bag, Bucket Bag, 1 Pockets (107)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953800)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303901000)
- OSG Spiral Flute Tap, Plug 2 Flutes (1412400)
- OSG Spiral Flute Tap, #6-32, Modified Bottoming, 2 Flutes, UNC (1754308)
- OSG Spiral Flute Tap, 1/4"-28, Modified Bottoming, 2 Flutes, UNF (2955600)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- Osg Spiral Flute 2-Flute Taps