Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1303900500
Zoro # G0627809
product price: $31.79
/ea
$31.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.500"
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Bright
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1303900500
- Zoro # G0627809
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2.500" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Shank Dia. | 0.381" |
Tap Dimension Type | Inch |
Thread Length | 5/16" |
Pitch Diameter Limit | H2 |
Square Size | 0.1900 in |
75% Thread Drill Size | #21 |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
Description
Screw Thread Insert STI Tap, Thread Size #10-32, UNF, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 13/32 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive, 11mm Hex Metric Socket, 6 Points (J5411MH)
- URREA 12-point extra long combination wrench 10 mm opening size (1210ML)
- MICRO 100 Cut-Off Blade (T-100)
- IRWIN 10", 80-Teeth Master Combo Saw Blade, PK5 (11270ZR)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003908)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003808)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (1650501408)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (142108)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1305801108)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- Osg Taps