Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1303900408
Zoro # G0627827
product price: $29.65
/ea
$29.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2.380"
- Tap Thread Size #8-32
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1303900408
- Zoro # G0627827
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2.380" |
Tap Thread Size | #8-32 |
Tap Size | #8 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Thread Length | 9/16" |
Pitch Diameter Limit | H2 |
75% Thread Drill Size | 3.40 mm |
Thread Size | #8-32 |
65% Thread Drill Size | 3.50 mm |
Shank Length | 1 7/16 in |
Square Size | 0.1640 in |
55% Thread Drill Size | 3.60 mm |
Description
Screw Thread Insert STI Tap, Thread Size #8-32, UNC, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 19/64 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO Non-Sparking Scraper 9.7" L x 4.4" W (TLS292)
- OSG Pipe Tap, 1"-11-1/2, Taper, 5 Flutes, NPT (1310701)
- MILWAUKEE TOOL PACKOUT Tool Box, Black/Red, 22 in W x 16-1/4 in D x 6-1/2 in H (48-22-8424)
- GEARWRENCH 3/8" Drive Bolt Biter™ Impact Extraction Socket 3/8" (84757)
- OSG Spiral Flute Tap Modified Bottoming, 2 Flutes (2963300)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645014203)
- OSG Spiral Flute Tap, Bottoming, 2 (1412501)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2988005)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1754301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303901108)
- Osg Spiral Flute 2-Flute Taps