Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 1303900308
Zoro # G0627833
product price: $25.99
/ea
$25.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #6-32
- Overall Length 2.380"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Finish V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 1303900308
- Zoro # G0627833
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #6-32 |
Overall Length | 2.380" |
Tap Size | #6 |
Shank Dia. | 0.318" |
Tap Dimension Type | Inch |
Pitch Diameter Limit | H2 |
Thread Length | 9/16" |
65% Thread Drill Size | #34 |
55% Thread Drill Size | #32 |
Thread Size | #6-32 |
Shank Length | 1 1/2 in |
Square Size | 0.1510 in |
75% Thread Drill Size | #36 |
Description
Screw Thread Insert STI Tap, Thread Size #6-32, UNC, Overall Length 2 3/8 in, High Speed Steel, TiCN, Right Hand, Thread Length 19/64 in, Tap Chamfer Modified Bottoming, Thread Limit H2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hollow Hammer Drill Bit 11/16" x 18"L, SDS Plus (DXS2114)
- WESTWARD Mechanical Jaw Puller, Reversible, 5 ton (23MD27)
- DRILL AMERICA 21/64" HSS Contractor Drill Bit, 3-Flat Shank, Contractor Grade (KFD3F21/64)
- DRILLCO 3/8 X 18 SDS PLUS DURA-TIP DRILL -1720F (172F12418)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2986501)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650505708)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1754301)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954300)
- WIDIA Spiral Flute Tap, 1/8"-27, Bottoming, 2 Flutes, NPT (VTSFT8003)
- Osg Taps