Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 11705
Zoro # G9281763
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 95.00mm
- Tap Thread Size M16-2.00
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 11705
- Zoro # G9281763
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 95.00mm |
Tap Thread Size | M16-2.00 |
Shank Dia. | 12.50mm |
Tap Dimension Type | Metric |
Tap Size | M16 |
Thread Length | 45.00mm |
Square Size | 10.00mm |
Thread Size | M16x2 |
75% Thread Drill Size | 14.00 |
Shank Length | 43.00 mm |
65% Thread Drill Size | 9/16 in |
Drill Bit Size | 13.92mm, 14.05mm, 14.18mm, 14.31mm, 14.44mm |
55% Thread Drill Size | 14.50 mm |
Tap Length Standard | JIS |
Size | M16 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M16x2, Metric Coarse, Overall Length 95.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 32.00 mm, 75 Percent Thread Drill Size 14.00, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN-OGURA 75004PR Electro-Hydraulic Hole Puncher-120V (0754102)
- OTC Torx Bit Socket T27, 1/4" (OTC6105)
- PALMGREN Cross Slide Table, 6"x12" (9637121)
- MAYHEW SELECT Cold Chisel, 1 in. x 8 in., Steel (10805)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11708)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (1732608)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650000908)
- OSG Sp Flute Tap, Mod Bottom, 5/16x24, V Coat (1650502208)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650011008)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2990401)
- WIDIA Spiral Flute Tap Plug, 3 Flutes (19939)
- Osg Spiral Flute 3-Flute Taps