Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 11683
Zoro # G9281754
product price: $30.89
/ea
$30.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 88.00mm
- Tap Thread Size M14-1.50
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Fine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 11683
- Zoro # G9281754
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Overall Length | 88.00mm |
Tap Thread Size | M14-1.50 |
Shank Dia. | 10.50mm |
Tap Dimension Type | Metric |
Tap Size | M14 |
Thread Length | 42.00mm |
Thread Size | M14x1.5 |
Square Size | 8.00mm |
Drill Bit Size | 12.44mm, 12.54mm, 12.64mm, 12.73mm, 12.83mm |
55% Thread Drill Size | 12.90 mm |
65% Thread Drill Size | 1/2 in |
Shank Length | 40.00 mm |
75% Thread Drill Size | 12.50 |
Tap Length Standard | JIS |
Size | M14 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M14x1.5, Overall Length 88.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 30.00 mm, 75 Percent Thread Drill Size 12.50, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING 3pc HSS Taper, Plug & Bottoming Hand Tap HTGP Greenfield Threading Bright 3-Flute D3 M3x0.50 (174519)
- GREENFIELD THREADING Straight Flute Hand Tap Plug, 3 Flutes (330024)
- ZORO SELECT Hanger Vibration Isolator, 10 to 35 lb. (48PW75)
- BOSCH Rotary Laser, Exterior/Interior, 100ft. (GRL2000-40HVK)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (11680)
- OSG Spiral Flute Tap, Plug, 3 (1430008)
- OSG Spiral Flute Tap, Bottoming, 2 (2985005)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34500508)
- OSG Spiral Flute Tap, Bottoming, 3 (2987001)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986601)
- OSG Spiral Flute Tap, Bottoming 3 Flutes (2985301)
- Osg Spiral Flute 3-Flute Taps