Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 3
Mfr # 11544
Zoro # G2774515
product price: $8.85
/ea
$8.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Overall Length 46.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Thread Type Metric Coarse
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 11544
- Zoro # G2774515
- Country of Origin Japan
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Overall Length | 46.00mm |
Shank Dia. | 4.00mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Thread Length | 18.00mm |
55% Thread Drill Size | #37 |
Tap Length Standard | JIS |
75% Thread Drill Size | 2.50 |
Thread Size | M3x0.5 |
Shank Length | 28.00 mm |
Square Size | 3.20mm |
65% Thread Drill Size | #38 |
Drill Bit Size | 2.48mm, 2.51mm, 2.55mm, 2.58mm, 2.61mm |
Size | M3 |
Pitch Diameter Limit | Not Rated |
Description
Spiral Flute Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 47.00 mm, High Speed Steel, Bright (Uncoated), Thread Length 6.00 mm, 75 Percent Thread Drill Size 2.50, Class of Fit JIS 2, Thread Direction Right Hand, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Round Front/Square Back Carbon St, 22"x4 (CF340)
- FEIN Hook Blade, Steel, 3/4In., PK2 (63903208010)
- VAUGHAN Hammer Tip, Hard, Nylon, 1-1/4 in. (NT125)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Bottoming Tap, Finish: Uncoated (Bright) (DWT54728)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650510608)
- OSG Spiral Flute Tap, Plug, 3 (1985405)
- OSG Spiral Flute Tap, Modified Bottoming 3 Flutes (2913400)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (2991001)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650000908)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (1432101)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1703308)
- Osg Taps