Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # 34500101
Zoro # G9303752
product price: $58.99
/ea
$58.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2-0.40
- Overall Length 48.00mm
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34500101
- Zoro # G9303752
- Country of Origin Japan
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M2-0.40 |
Overall Length | 48.00mm |
Tap Size | M2 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 14.00mm |
Pitch Diameter Limit | D2 |
55% Thread Drill Size | #51 |
Square Size | 2.79 mm |
Shank Length | 33.00 mm |
Thread Size | M2x0.4 |
75% Thread Drill Size | 1.60 mm |
65% Thread Drill Size | 1.65 mm |
Description
Screw Thread Insert STI Tap, Thread Size M2x0.4, Metric Coarse, Overall Length 47.00 mm, Powdered Metal, Black Oxide, Right Hand, Thread Length 12.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Cordless Circular Saw, 20.0V (DCS570B)
- DRILLCO 5/8, Spiral Flute 1/2" Shank NITRO Construction Reamer (427N140)
- DEWALT Tool Bag, Tool Bag, Yellow, Fabric, 36 Pockets (DWST560106)
- JONARD TOOLS Sheath Ring Tool Replacement Blade, PK6 (RB-2060/6)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900500)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Plug 2 Flutes (1985100)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (1303900308)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (2988005)
- WIDIA Spiral Flute Tap, 1/2"-13, Bottoming, 2 Flutes, UNJC (VTSFT-TC5164)
- Osg Spiral Flute 2-Flute Taps