Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2 Flutes
Mfr # 34300208
Zoro # G9306123
product price: $49.99
/ea
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M2.5-0.45
- Overall Length 49.00mm
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Size M2.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34300208
- Zoro # G9306123
- Country of Origin Mexico
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | M2.5-0.45 |
Overall Length | 49.00mm |
Tap Size | M2.5 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
Pitch Diameter Limit | D2 |
Thread Size | M2.5x0.45 |
65% Thread Drill Size | 2.10 mm |
75% Thread Drill Size | #46 |
Square Size | 2.79 mm |
Shank Length | 33.00 mm |
55% Thread Drill Size | #44 |
Description
Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, TiCN, Right Hand, Thread Length 4.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Impact Socket, 3/8 Sq Dr TORx(R) E-12 (2TE121)
- MEGAPRO Screwdriver Bit Set, 1/4" Hex Shank (6REPLACEMENT-SL44)
- GREENFIELD THREADING Spiral Point Tap, Plug, 2 (356761)
- GEARWRENCH 7 Piece 72-Tooth 12 Point Stubby Flex Head Ratcheting Combination SAE Wrench Set (9570)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap, #8-32, Modified Bottom, Semi-Bottom, 2 Flutes (1650500808)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- WIDIA Spiral Flute Tap, M5-0.50, 3 Flutes, Metric Fine (VTSFT6547)
- Osg Spiral Flute 2-Flute Taps