Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming, 2 Flutes
Mfr # 34300201
Zoro # G9306114
product price: $43.99
/ea
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 49.00mm
- Tap Thread Size M2.5-0.45
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Finish Oxide
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 34300201
- Zoro # G9306114
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 49.00mm |
Tap Thread Size | M2.5-0.45 |
Tap Size | M2.5 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Thread Length | 16.00mm |
Pitch Diameter Limit | D2 |
65% Thread Drill Size | 2.10 mm |
Thread Size | M2.5x0.45 |
Square Size | 2.79 mm |
Shank Length | 33.00 mm |
55% Thread Drill Size | #44 |
75% Thread Drill Size | #46 |
Description
Screw Thread Insert STI Tap, Thread Size M2.5x0.45, Metric Coarse, Overall Length 49.00 mm, High Speed Steel, Black Oxide, Right Hand, Thread Length 4.00 mm, Tap Chamfer Modified Bottoming, Thread Limit D2, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MORSE 1/4 in - 1-3/8 in HS STEEL STEP 124492 (SDSS10)
- ZEPHYR Power Bit, Hex Shank, Single End, PK5 (TS170-1/4R-5PK)
- GREENLEE Crimping Tool, Li-Ion, 8 tons Force (EK6FTLX11)
- WESTWARD Combination Wrench, 23mm, Metric, Satin (54RZ13)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1303900400)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2953200)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (10900100)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2953100)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (2954400)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (1406500)
- WIDIA Spiral Flute Tap Plug, 2 Flutes (GT725021)
- Osg Taps