Shop All Spiral Flute 3-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # 2955000
Zoro # G9242371
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size 1/4"-20
- Overall Length 2-1/2"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Shank Dia. 0.191"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Osg
- MFR # 2955000
- Zoro # G9242371
- Country of Origin Brazil
- Category Spiral Flute 3-Flute Taps
Dimensions
Tap Thread Size | 1/4"-20 |
Overall Length | 2-1/2" |
Shank Dia. | 0.191" |
Tap Dimension Type | Inch |
Tap Size | 1/4" |
Thread Length | 1" |
Thread Size | 1/4"-20 |
55% Thread Drill Size | #3 |
Square Size | 0.1900 in |
75% Thread Drill Size | #7 |
Drill Bit Size | 0.1980 in, 0.2013 in, 0.2045 in, 0.2078 in, 0.2110 in |
Shank Length | 1 1/2 in |
65% Thread Drill Size | #5 |
Size | 1/4 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size 1/4 In.-20, UNC, Overall Length 2 1/2 in, High Speed Steel, Bright (Uncoated), Thread Length 3/8 in, 75 Percent Thread Drill Size #7, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Socket 1/4" Drive 12 Point Deep Socket - (2614)
- MICRO-QUIK Quick Change Tool Holder - Steel (QTH-208)
- DRILL AMERICA 1/8" HSS Taper Length Drill Bit (DWDTL1/8)
- LEVEL 5 TOOLS Drywall Flat Box, Standard, 14 (4-770)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2988305)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (34300301)
- OSG Spiral Flute Tap Modified Bottoming, 3 Flutes (1650001308)
- OSG Spiral Flute Tap, Bottoming, 3 (2985800)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottoming, UNC, 3 Flutes, Oxide (1722601)
- OSG Spiral Flute Tap, Modified Bottoming, 3 (11583)
- OSG Spiral Flute Tap, Plug, 3 (1430400)
- Osg Spiral Flute 3-Flute Taps