Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap Modified Bottoming, 2 Flutes
Mfr # 2954600
Zoro # G9242362
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size #10-32
- Overall Length 2-3/8"
- Tap Style Spiral Flute
- Tap Chamfer Modified Bottoming
- Tap Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2954600
- Zoro # G9242362
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Tap Thread Size | #10-32 |
Overall Length | 2-3/8" |
Tap Size | #10 |
Shank Dia. | 0.152" |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
75% Thread Drill Size | #21 |
55% Thread Drill Size | 4.25 mm |
Shank Length | 1 1/2 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
65% Thread Drill Size | 4.15 mm |
Thread Size | #10-32 |
Square Size | 0.1510 in |
Size | #10 |
Pitch Diameter Limit | H5 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit H5, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Power Bit, SAE, 1/4", Hex Power Drive, PK5 (40L626)
- KLEIN TOOLS Screwdriver Set, Slotted and Phillips, 6-Piece (85074)
- WIHA Torx L-Key, Short Arm, T20 (36320)
- DRILL AMERICA m18x2.5 1-1/2"OD HSS Round Die (DWTMR112-18X2.5)
- OSG Spiral Flute Tap, 1/4"-20, Modified Bottom, Semi-Bottom, 2 Flutes (1650501708)
- OSG Spiral Flute Tap, #4-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500108)
- OSG Spiral Flute Tap, Bottoming, 2 (1412500)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap Bottoming, 2 Flutes (2986401)
- OSG Spiral Flute Tap, Bottoming 2 Flutes (8003000)
- WIDIA Spiral Flute Tap, #4-40, Bottoming, 2 Flutes, UNJC (VTSFT-TC5130)
- Osg Spiral Flute 2-Flute Taps