Shop All Spiral Flute 2-Flute Taps
Osg
Spiral Flute Tap, Modified Bottoming 2 Flutes
Mfr # 2954400
Zoro # G9242353
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 2-3/8"
- Tap Thread Size #10-32
- Tap Chamfer Modified Bottoming
- Tap Style Spiral Flute
- Tap Thread Type UNF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Osg
- MFR # 2954400
- Zoro # G9242353
- Country of Origin Brazil
- Category Spiral Flute 2-Flute Taps
Dimensions
Overall Length | 2-3/8" |
Tap Thread Size | #10-32 |
Tap Size | #10 |
Shank Dia. | 0.152" |
Tap Dimension Type | Inch |
Thread Length | 7/8" |
65% Thread Drill Size | 4.15 mm |
75% Thread Drill Size | #21 |
Thread Size | #10-32 |
Shank Length | 1 1/2 in |
55% Thread Drill Size | 4.25 mm |
Square Size | 0.1510 in |
Drill Bit Size | 0.1575 in, 0.1596 in, 0.1616 in, 0.1636 in, 0.1656 in |
Size | #10 |
Pitch Diameter Limit | H3 |
Description
Spiral Flute Tap, Thread Size #10-32, UNF, Overall Length 2 11/32 in, High Speed Steel, Bright (Uncoated), Thread Length 5/16 in, 75 Percent Thread Drill Size #21, Thread Limit H3, Thread Direction Right Hand, Number of Flutes 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE II Surface Roughness Tester/Profilometer Calibration Standard (SRG4600-500)
- DRILLCO 13/16, S&D DRILL 1/2 in. SHANK - 1000E (1000E152)
- STARRETT Thickness Gage, 0.024 In, 1/2 x 12 In (667-24)
- EXTREME TOOLS Roller Cabinet, 19 Drawer, Black/Red, 72 in W x 25 in D (RX722519RCBKRD-X)
- OSG Spiral Flute Tap, #5-40, Modified Bottom, Semi-Bottom, 2 Flutes (1650500308)
- OSG Spiral Flute Tap, Bottoming, 2 (2985200)
- OSG Spiral Flute Tap, Modified Bottoming 2 Flutes (1645014203)
- OSG Spiral Flute Tap, Bottoming, 2 (2988001)
- OSG Spiral Flute Tap, Modified Bottoming, 2 (2952600)
- OSG Spiral Flute Tap Modified Bottoming, 0 Flutes (1650003408)
- WIDIA Spiral Flute Tap, 5/16"-24, Bottoming, 2 Flutes, UNJF (VTSFT-TC5153)
- Osg Taps